Shop All Polyethylene Tubing
Professional Plastics
Natural Polyethylene Layflat Tube, 0.004 X 12.000 X 1075 FT [Roll]
Mfr # TPENA.004X12.000X1075FT
Zoro # G600931770
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material LDPE
- Height 12
- Width 12
- Length 12
Product Information
- Brand Professional Plastics
- MFR # TPENA.004X12.000X1075FT
- Zoro # G600931770
- Country of Origin Multiple
- Category Polyethylene Tubing
Dimensions
Height | 12 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Material | LDPE |
Weight | 85 |
Description
LDPE Layflat tubing - Polyethylene layflat tubing for packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part D (320D90AL)
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- NIBCO 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (C611 11/2x11/2x3/4)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Swing Check Valve (41611020)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (TLDPENA.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- PROFESSIONAL PLASTICS Natural Polyethylene Spiral Wrap Tube, 0.250 OD X 50 FT [Each] (TPENASPIRAL.250X50FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.500 ID X .625 OD X 100 FT [CFT] (TLDPENA.500X.625X100FT)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (TLDPENA.250X.375X100FT)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- Professional Plastics Polyethylene Tubing