Shop All Plastic Rods
Professional Plastics
Natural Phenolic 48 L, 1.5 W
Mfr # RCANNA1.500X48.000CE
Zoro # G300908393
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Phenolic
- Length 48
- Color Natural
- Width 1.5
- Weight 6
Product Information
- Brand Professional Plastics
- MFR # RCANNA1.500X48.000CE
- Zoro # G300908393
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 1.5 |
Height | 1.5 |
Details
Material | Phenolic |
Color | Natural |
Weight | 6 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Description
Canvas Phenolic Rods - Grade CE (Canvas Electrical Grade Rods) exhibit good mechanical and impact strength with continuous operating temperature of 250°F. CE stands for Canvas Electrical Grade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.100", Pk5 (36D742)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/2 In, 3 Ft (61F1X1.5-36)
- ZORO SELECT SS Plate 316, 8 in Overall L (316 SS0.25x4x81)
- PROFESSIONAL PLASTICS Invar 36 Rod, 3.000 Dia [Ft] (RINVAR3.000-36)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- PROFESSIONAL PLASTICS Clear 72 L, 0.75 W (RPVCCL.375-10)
- PROFESSIONAL PLASTICS Invar 36 Rod, 4.000 Dia [Ft] (RINVAR4.000-36)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 3.5 W (RDELNA3.500)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.75 W (RACESD.750N)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/8" Dia. (BULK-PR-PTFE-121)
- Professional Plastics Plastic Rods