Shop All Plastic Rods
Professional Plastics
Natural Phenolic 48 L, 0.375 W
Mfr # RCANNA.375X48.000CE
Zoro # G700907934
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Phenolic
- Length 48
- Color Natural
- Width 0.375
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # RCANNA.375X48.000CE
- Zoro # G700907934
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 0.375 |
Height | 0.375 |
Details
Material | Phenolic |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Description
Canvas Phenolic Rods - Grade CE (Canvas Electrical Grade Rods) exhibit good mechanical and impact strength with continuous operating temperature of 250°F. CE stands for Canvas Electrical Grade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (66094104)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (23087_24_24)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 1 Ft L (61R2-12)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-45)
- PROFESSIONAL PLASTICS Nylon 12 L, 1 W (RNYLMD1.000EXT)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 0.750 Dia [Ft] (RHAS276.750)
- PROFESSIONAL PLASTICS Rexolite 72 L, 3 W (RREX1.500X96.000-1422)
- PROFESSIONAL PLASTICS Natural FEP 12 L, 0.25 W (RFEPNA.250)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 1 W (RPETNA1.000Q)
- PROFESSIONAL PLASTICS Red Turcite 12 L, 0.75 W (RTURX.750)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- Professional Plastics Plastic Rods