Shop All Polyurethane Tubing
Professional Plastics
Natural PFA Tubing, 0.625 ID X .687 OD X 50 FT [Each]
Mfr # TPFANA.625X.687X50FT-SG
Zoro # G200922314
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Weight 3
- Material PFA
- Height 8
Product Information
- Brand Professional Plastics
- MFR # TPFANA.625X.687X50FT-SG
- Zoro # G200922314
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 8 |
Details
Weight | 3 |
Material | PFA |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- BRADLEY Wastebasket, Rectangular, 6-1/2 gal, Silver (357-000000)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BN)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- PROFESSIONAL PLASTICS Clear Urethane Flex U Tube, 6.000 Dia X 15 FT [Each] (TUREFLEX6.000-999-SD6CL15)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- SURETHANE-UV Surethane UV Polyurethane Tubing, 1/4" OD x 100', Black (PUV14ABK)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- Professional Plastics Polyurethane Tubing