Shop All Polyurethane Tubing
Professional Plastics
Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each]
Mfr # TPFANA.062X.125X50FT
Zoro # G000922330
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Length 72
- Width 1.125
- Material PFA
- Height 0.125
Product Information
- Brand Professional Plastics
- MFR # TPFANA.062X.125X50FT
- Zoro # G000922330
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Length | 72 |
Width | 1.125 |
Height | 0.125 |
Details
Weight | 1 |
Material | PFA |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- AMERICAN STANDARD Dial Plate HampHot Cold OffDorc-Wh (923005-0070A)
- PARKER 1/2" Compression Union Connector (P8UC8)
- ASCO Valve Rebuild Kit (302432)
- PROFESSIONAL PLASTICS Clear Urethane Flex U Tube, 6.000 Dia X 15 FT [Each] (TUREFLEX6.000-999-SD6CL15)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Black (1PBT6)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02016)
- Professional Plastics Polyurethane Tubing