Shop All Plastic Rods
Professional Plastics
Natural PFA 12 L, 0.25 W
Mfr # RPFANA.250
Zoro # G600909120
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PFA
- Length 12
- Color Natural
- Width 0.25
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # RPFANA.250
- Zoro # G600909120
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.25 |
Height | 0.25 |
Details
Material | PFA |
Color | Natural |
Weight | 1 |
FDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Max. Recommended Use Temp (Deg:F) | 500 |
Tensile Strength (psi @ 73 Deg;) | 3600 |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
PFA Rod and PFA SheetPerFluoroAlkoxy (PFA) offers similar properties to FEP, but PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA also meets FDA 21CFR.177.1550.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-94)
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x2 L (HP.25X12-24)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 1 W (RACESD1.000N)
- PROFESSIONAL PLASTICS Natural Polycarbonate 12 L, 0.625 W (RPCNA.625)
- PROFESSIONAL PLASTICS Natural Techtron 12 L, 0.5 W (RPPSNA.500Q)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 1.5 W (RCANNA1.500X48.000CE)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- Professional Plastics Plastic Rods