Shop All Plastic Rods
Professional Plastics
Natural PET 12 L, 1 W
Mfr # RPETNA1.000
Zoro # G400908019
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PET
- Length 12
- Color Natural
- Width 1
- Height 1
Product Information
- Brand Professional Plastics
- MFR # RPETNA1.000
- Zoro # G400908019
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1 |
Height | 1 |
Details
Material | PET |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Description
PET-P (Generic version only) - PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. PET-P is capable of sustaining high loads and enduring wear conditions. PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also See Ertalyte PET-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0080In, PK10 (16860)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4203.250)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.5 W (RDELNA.500)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.25 W (RPFANA.250)
- PROFESSIONAL PLASTICS Invar 36 Rod, 2.000 Dia [Ft] (RINVAR2.000-36)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-NYL-8)
- Professional Plastics Plastic Rods