Shop All Film Tape
Professional Plastics
Natural PEEK Silicone Adhesive 1 Side, 0.005 X .750 Wide X 15 FT [Eac
Mfr # TAPEPEEKNA.005X.750X15FTSA1
Zoro # G200929122
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Weight 1
- Color Natural
- Height 4
- Length 12
Product Information
- Brand Professional Plastics
- MFR # TAPEPEEKNA.005X.750X15FTSA1
- Zoro # G200929122
- Country of Origin Multiple
- Category Film Tape
Dimensions
Width | 12 |
Height | 4 |
Length | 12 |
Details
Weight | 1 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 1.32 |
Description
PEEK Tape with Adhesive Backing - PEEK adhesive tape, is a super-tough material providing the best combination of friction and wear properties combined with high temperature resistance,chemical resistance and excellent electrical insulation. It is ideal for use in a broad range of applications including gaskets, aerospace components, high performance labels, solder masking, oil field equipment, semiconductor processing equipment and more. PEEK tape provides engineers and designers with an excellent alternative to both PTFE (polytetrafluoroethylene) and PI (polyimide) tape. When compared to PTFE tape, VICTREX PEEK tape exhibits much higher tensile strength, is a tougher, stronger material with better wear performance in aggressiveconditions, and has a lower density. When compared to PI tape, VICTREX PEEK tape has lower moisture absorption, better performance in strong alkaline environments, and higher tear strength. PEEK tape can withstand continuous operating temperatures of up to 220°C (428°F) and even higher temperatures for short durations. It resists wear over a wide range of pressure, velocity, temperature and counterfacial roughness. Hydrolytically stable, PEEK tape maintains its electrical properties over a wide frequency and temperature range, and can withstand over 109 rads of radiation exposure without embrittlement. In addition, it has excellent chemical resistance to solvents, acids, bases, fuels, and hydrocarbons even at elevated temperatures. PEEK tape is able to meet a variety of aerospace, automotive, food/water, medical/pharmaceutical, and military/nuclear approvals and standards. All Sizes are Stated in INCHES, unless otherwise specified as FEET (FT)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Glue Dispenser, Yellow/White, 16 oz, Plastic (GB.GLUBOT)
- VIBRA-TITE Instant Adhesive, 388 Series, Clear, 0.06 oz, Tube (38854)
- 3M Masking Tape, White, 13mm x 50m (06297)
- DAP Plaster of Paris, 4 lb, Tub, White, Plaster of Paris (10308)
- PROFESSIONAL PLASTICS Natural PEEK Acrylic Adhesive 1 Side Film, 0.010 X 3.000 Wide X 15 FT (SPEEKNA.010X3.000X15FTPSA1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT2-3/8)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 5 In. Wide x 36 Yards Long, Amber (KPT-5)
- Professional Plastics Film Tape