Shop All Plastic Sheets
Professional Plastics
Natural PEEK Sheet, 0.375 Thick, 12 X 12
Mfr # SPEEKNA.375-12X12
Zoro # G600908024
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.375
- Material PEEK
- Weight 22
- Width 12
Product Information
- Brand Professional Plastics
- MFR # SPEEKNA.375-12X12
- Zoro # G600908024
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.375 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Material | PEEK |
Weight | 22 |
Dielectric Strength (volts/mil) | 480 |
Flexural Strength (psi @ 73 Deg: F) | 25000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.8 |
Specific Gravity (73 Deg: g/cm3) | 1.31 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.6 |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
USDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Tensile Strength (psi @ 73 Deg;) | 16000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Max. Recommended Use Temp (Deg:F) | 480 |
Description
PEEK Sheets & PEEK Rods - VIRGIN Grade PEEK (polyetheretherketone) shapes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene 48" L x 12" W x 3/4" Thick (BULK-PS-UHMW-355)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (7396_36_0)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-13)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X1-24)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.250 Thick, 48 X 96 (SPETGCL.250-48X96)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 X 48.000 X 96.000 [Each] (SPVCEL.472X48.000X96.000WH)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 36 X 48 (SPLEXICL.500-36X48)
- PROFESSIONAL PLASTICS Black Formex GK-30 Flame-Retardant PP Sheet, 0.030 X 24.000 X 48.000 (SPROFRBK.030X24.000X48.000GK30)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each] (SFR4NA.250X36.000X48.000)
- PROFESSIONAL PLASTICS Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each] (SMARINITE2.000X24.000X24.000)
- Professional Plastics Plastic Sheets