Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 0.750 Thick, 48 X 96
Mfr # SPAPNA.750-48X96
Zoro # G900914343
product price: $1,059.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.75
- Material Phenolic
- Weight 186
- CoLT Expansion (x 10-5 in./in./Deg:F) 0.8
Product Information
- Brand Professional Plastics
- MFR # SPAPNA.750-48X96
- Zoro # G900914343
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.75 |
Details
Color | Natural |
Material | Phenolic |
Weight | 186 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Dielectric Strength (volts/mil) | 600 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 15000 |
Max. Recommended Use Temp (Deg:F) | 257 |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE PK 25 (876260)
- STANLEY Alum Flatbar Mill 3/4X48X1/16 (N247-189)
- E. JAMES Sheet Rubber, 1/8, 2" X 24" Neo Economy 60 (50060-1/8Q)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.032 In, PK2 (23280)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 48.000 [Each] (SCANNA.375X48.000X48.000CE)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- PROFESSIONAL PLASTICS Clear Matte/Matte Vinyl Film Sheet, 0.020 X 25.000 X 52.000 [Each] (SVINCL.020X25.000X52.000MM)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.125 Thick, 12 X 48 (SACR.125CEPE-12X48)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 Thick, 48 X 96 (SPVCEL.472WH-48X96)
- PROFESSIONAL PLASTICS Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each] (STFE.750X48.000X48.000RJ)
- Professional Plastics Plastic Sheets