Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 0.500 X 48.000 X 120.000 [Each]
Mfr # SPAPNA.500X48.000X120.000
Zoro # G500914484
product price: $895.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Color Natural
- Width 48
- Height 0.5
- Length 120
- Material Phenolic
Product Information
- Brand Professional Plastics
- MFR # SPAPNA.500X48.000X120.000
- Zoro # G500914484
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.5 |
Length | 120 |
Details
Color | Natural |
Material | Phenolic |
Weight | 155 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Dielectric Strength (volts/mil) | 600 |
Tensile Strength (psi @ 73 Deg;) | 15000 |
Max. Recommended Use Temp (Deg:F) | 257 |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-928)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0250" Thickness, Pk20 (42112)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARSF.375X54.000X96.000)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- PROFESSIONAL PLASTICS Meldin 7211 Sheet, 0.500 X 12.000 X 12.000 [Each] (SPIM7211-.500X12.000X12.000)
- PROFESSIONAL PLASTICS IVORY#2146 Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 96.000 [Ea (SACRIV2146.125X48.000X96.000EP)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.250 X 48.000 X 96.000 [Each] (SHALNA.250X48.000X96.000-901)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.062 Thick, 48 X 48 (SPCCL.062GP Polycarbonate-48X48)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 1.500 Thick, 24 X 48 (SACESD1.500PP-24X48)
- Professional Plastics Plastic Sheets