Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 96
Mfr # SPAPNA.375-48X96
Zoro # G400914324
product price: $438.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Color Natural
- Weight 93
- Material Phenolic
- Width 48
- Height 0.375
Product Information
- Brand Professional Plastics
- MFR # SPAPNA.375-48X96
- Zoro # G400914324
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.375 |
Length | 96 |
Details
Color | Natural |
Weight | 93 |
Material | Phenolic |
Tensile Strength (psi @ 73 Deg;) | 15000 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Max. Recommended Use Temp (Deg:F) | 257 |
Dielectric Strength (volts/mil) | 600 |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAJ1)
- ZORO SELECT 0.125" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10001_36_0)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 6 Ft (61F.5X6-72)
- PROFESSIONAL PLASTICS White PVC-C FM4910 Sheet - Vycom, 0.500 X 48.000 X 96.000 [Each] (SCPVC.500X48.000X96.000WFM)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 36 X 48 (SPLEXICL.250-36X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.005 X 12.000 X 24.000 [Each] (SKAPT.005X12.000X24.000HN)
- PROFESSIONAL PLASTICS Clear Rigid Vinyl Sheet, 0.040 X 48.000 Inches X 120 FT [Each] (SVINCL.040X48.000X120FT)
- PROFESSIONAL PLASTICS Torlon 4203 Sheet, 1.250 Thick, 12 X 24 (STOR42031.250-12X24)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- Professional Plastics Plastic Sheets