Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 0.125 Thick, 48 X 48
Mfr # SPAPNA.125-48X48
Zoro # G100914112
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Phenolic
- Weight 31
- Height 0.125
- Length 48
Product Information
- Brand Professional Plastics
- MFR # SPAPNA.125-48X48
- Zoro # G100914112
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Width | 48 |
Length | 48 |
Details
Color | Natural |
Material | Phenolic |
Weight | 31 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Max. Recommended Use Temp (Deg:F) | 257 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Dielectric Strength (volts/mil) | 600 |
Tensile Strength (psi @ 73 Deg;) | 15000 |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L (2AHH2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- PROFESSIONAL PLASTICS Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0 (SACRR7800.187X36.000X42.0CERTM)
- PROFESSIONAL PLASTICS Clear Antibacterial AMC-800 2 Sides Acrylic Sheet, 0.187 X 48.000 X 9 (SACRAMC8002.187X48.000X96.000)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each] (SDPOL8MMX52.000X92.000BKESD)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.005 X 24.000 X 24.000 [Each] (SKAPT.005X24.000X24.000HN)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each] (SMODELPLANK2.000X24X60MP1065)
- Professional Plastics Plastic Sheets