Shop All Plastic Sheets
Professional Plastics
Natural Paper Phenolic Sheet, 0.062 Thick, 48 X 48
Mfr # SPAPNA.062-48X48
Zoro # G400914188
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Phenolic
- Weight 16
- Height 0.062
- Max. Recommended Use Temp (Deg:F) 257
Product Information
- Brand Professional Plastics
- MFR # SPAPNA.062-48X48
- Zoro # G400914188
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 48 |
Height | 0.062 |
Details
Color | Natural |
Material | Phenolic |
Weight | 16 |
Max. Recommended Use Temp (Deg:F) | 257 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Dielectric Strength (volts/mil) | 600 |
Tensile Strength (psi @ 73 Deg;) | 15000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.8 |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.65 in Overall Width (1650SB3-339-100)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1082_72_0)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- PROFESSIONAL PLASTICS Clear P-95 Cast Acrylic Sheet, 0.500 X 48.000 X 96.000 [Each] (SACRP95CL.500X48.000X96.000C)
- PROFESSIONAL PLASTICS Clear Endlighten XL Acrylic Sheet, 0.236 X 49.000 X 97.000 [Each] (SACRENDXL.236X49.000X97.000CEF)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.001 X 24.000 Inch X 500 FT [Each] (SMYLDCL.001X24.000X500FT)
- PROFESSIONAL PLASTICS AZ Blue/White Gravoply 1 - 17353, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48BLWH17353)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.250 Thick, 48 X 96 (SPETGCL.250-48X96)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- Professional Plastics Plastic Sheets