Shop All Plastic Sheets
Professional Plastics
Natural Linen LE Phenolic Sheet, 0.750 Thick, 12 X 48
Mfr # SLINNA.750LE-12X48
Zoro # G100906865
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Weight 176
- Material Phenolic
- Height 0.75
- UL94 Flammability Rating Method: UL 94 H-B
Product Information
- Brand Professional Plastics
- MFR # SLINNA.750LE-12X48
- Zoro # G100906865
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Width | 12 |
Height | 0.75 |
Details
Color | Natural |
Weight | 176 |
Material | Phenolic |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 285 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1 |
Flexural Strength (psi @ 73 Deg: F) | 22000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.34 |
Tensile Strength (psi @ 73 Deg;) | 13000 |
Dielectric Strength (volts/mil) | 625 |
Description
Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- ONLINEMETALS 3" x 3" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1002)
- ONLINEMETALS 0.5" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (9723)
- ONLINEMETALS 0.75" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (6885)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 36.000 Inch X 108 FT [Each] (SNOMEX410.015X36.000X108FT)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 X 48.000 X 96.000 [Each] (SPVCEL.472X48.000X96.000WH)
- PROFESSIONAL PLASTICS Cogetherm M Sheet, 0.625 X 40.000 X 48.000 [Each] (SCOGM.625X40.000X48.000)
- PROFESSIONAL PLASTICS Black Cutting Board Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDCBBK.250X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (PS-PC-ESD-7)
- Professional Plastics Plastic Sheets