Shop All Plastic Sheets
Professional Plastics
Natural Linen LE Phenolic Sheet, 0.125 Thick, 24 X 48
Mfr # SLINNA.125LE-24X48
Zoro # G100907503
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.125
- Material Phenolic
- Length 48
- Width 24
Product Information
- Brand Professional Plastics
- MFR # SLINNA.125LE-24X48
- Zoro # G100907503
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 48 |
Width | 24 |
Details
Color | Natural |
Material | Phenolic |
Weight | 30 |
Max. Recommended Use Temp (Deg:F) | 285 |
Tensile Strength (psi @ 73 Deg;) | 13000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.34 |
Flexural Strength (psi @ 73 Deg: F) | 22000 |
Dielectric Strength (volts/mil) | 625 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ZORO SELECT Music Wire, Type 302 SS, 25, 0.059 In (29059)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 12 in W (12779_12_24)
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- PROFESSIONAL PLASTICS Clear DP-95 Cast Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRDP95CL.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.047 X 36.000 X 48.000 [Each] (SFR4NA.047X36.000X48.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 18 (SPLEXICL.187-12X18)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each] (SFR4NA.250X36.000X48.000)
- Professional Plastics Plastic Sheets