Shop All Plastic Sheets
Professional Plastics
Natural Linen LE Phenolic Sheet, 0.093 X 36.000 X 48.000 [Each]
Mfr # SLINNA.093X36.000X48.000LE
Zoro # G700907446
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Weight 9
- Length 48
- Material Phenolic
- Height 0.093
Product Information
- Brand Professional Plastics
- MFR # SLINNA.093X36.000X48.000LE
- Zoro # G700907446
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.093 |
Width | 36 |
Details
Color | Natural |
Weight | 9 |
Material | Phenolic |
Tensile Strength (psi @ 73 Deg;) | 13000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Flexural Strength (psi @ 73 Deg: F) | 22000 |
Specific Gravity (73 Deg: g/cm3) | 1.34 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1 |
Dielectric Strength (volts/mil) | 625 |
Max. Recommended Use Temp (Deg:F) | 285 |
Description
Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 3/16 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PTFE-67)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5 (44515)
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L (18R.25-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x1 3/4 In, 3 Ft L (2HJA3)
- PROFESSIONAL PLASTICS Clear Rigid Vinyl Sheet, 0.040 X 48.000 Inches X 120 FT [Each] (SVINCL.040X48.000X120FT)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.125 Thick, 36 X 48 (SCANNA.125CE-36X48)
- PROFESSIONAL PLASTICS 13 MM Black Exp PVC Sheet, 0.512 X 48.000 X 96.000 [Each] (SPVCEL.512X48.000X96.000BK)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- PROFESSIONAL PLASTICS Celazole (PBI) Sheet, 1.000 Thick, 12 X 12 (SCELAZOLE1.000-12X12)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.250 X 48.000 X 96.000 [Each] (SSUR8940CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Rigid Vinyl Film Sheet, 0.010 X21.000 X 51.000 [Eac (SVINCL.010X21.000X51.000GG)
- Professional Plastics Plastic Sheets