Shop All Plastic Sheets
Professional Plastics
Natural HDPE Sheet, 1.500 Thick, 12 X 12
Mfr # SHDPENA1.500-12X12
Zoro # G300908249
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 12
- Length 12
- Weight 249
- Material HDPE
Product Information
- Brand Professional Plastics
- MFR # SHDPENA1.500-12X12
- Zoro # G300908249
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 12 |
Height | 1.5 |
Details
Color | Natural |
Weight | 249 |
Material | HDPE |
USDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
FDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 180 |
Flexural Strength (psi @ 73 Deg: F) | 5800 |
Tensile Strength (psi @ 73 Deg;) | 4550 |
NSF Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 100 |
Heat Deflection Temp. (264 psi) Deg:F | 131 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
Dielectric Strength (volts/mil) | 22000 |
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- STEELWORKS WELDABLE PLT 1/4""X4""X12"" (11806)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/2" Thick (BULK-PS-PE-693)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.25x1-72)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.030 Thick X 12 Inch Wide [Sqft] (STURB.030)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each] (SMODELPLANK2.000X24X60MP1065)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.125 X 48.000 X 96.000 [Ea (SPCCL.125X48.000X96.000RM)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.062 Thick, 24 X 48 (SACRRD2423.062EP-24X48)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.313" Thick (1NLP6)
- Professional Plastics Plastic Sheets