Shop All Plastic Sheets
Professional Plastics
Natural HDPE Sheet, 0.750 Thick, 48 X 48
Mfr # SHDPENA.750-48X48
Zoro # G600909694
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material HDPE
- Weight 125
- Height 0.75
- Length 48
Product Information
- Brand Professional Plastics
- MFR # SHDPENA.750-48X48
- Zoro # G600909694
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Length | 48 |
Width | 48 |
Details
Color | Natural |
Material | HDPE |
Weight | 125 |
Tensile Elongation at Break (% @ 73 Deg: F) | 100 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
NSF Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 4550 |
USDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
Flexural Strength (psi @ 73 Deg: F) | 5800 |
Max. Recommended Use Temp (Deg:F) | 180 |
Dielectric Strength (volts/mil) | 22000 |
FDA Compliant | Yes |
Heat Deflection Temp. (264 psi) Deg:F | 131 |
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Sheet w/ Adhesive - 1/4" Thick x 12" Wide x 12" Long (BULK-CRK-27)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PVC-28)
- ZORO SELECT Neoprene Strip, 60A, 6"x6"x0.5", Black (BULK-RS-N60-444)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" W x 36" W x 48" L (20-112)
- PROFESSIONAL PLASTICS Cast Nylatron 703XL, 0.500 Thick, 12 X 24 (SNYL703XL.500-12X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 12 X 12 (SACR.250CEF-12X12)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.187 Thick, 48 X 96 (SPETGCL.187-48X96)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each] (SNOMEX410.003X24.000X36.000)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAN2)
- Professional Plastics Plastic Sheets