Shop All Plastic Sheets
Professional Plastics
Natural HDPE Sheet, 0.500 Thick, 48 X 96
Mfr # SHDPENA.500-48X96
Zoro # G400909641
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Color Natural
- Length 96
- Width 48
- Weight 83
- Material HDPE
Product Information
- Brand Professional Plastics
- MFR # SHDPENA.500-48X96
- Zoro # G400909641
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.5 |
Details
Color | Natural |
Weight | 83 |
Material | HDPE |
Tensile Strength (psi @ 73 Deg;) | 4550 |
FDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 100 |
USDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 180 |
Flexural Strength (psi @ 73 Deg: F) | 5800 |
Heat Deflection Temp. (264 psi) Deg:F | 131 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6 |
NSF Compliant | Yes |
Dielectric Strength (volts/mil) | 22000 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 1 in Thick, Charcoal (5GDK5)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83062)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 0.187 Thick, 24 X 24 (SREX.187-1422-24X24)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SPCCL.250X48.000X96.000RM)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.375 Thick, 24 X 48 (SPCCL.375LEX9034-24X48)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.375 X 48.000 X 96.000 [Each] (SPETGCL.375X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCM15CL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-CAC-372)
- Professional Plastics Plastic Sheets