Shop All Plastic Sheets
Professional Plastics
Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each]
Mfr # SG7NA.500X36.000X48.000
Zoro # G300913298
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 48
- Height 0.5
- Weight 59
- Width 36
Product Information
- Brand Professional Plastics
- MFR # SG7NA.500X36.000X48.000
- Zoro # G300913298
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.5 |
Width | 36 |
Details
Color | Natural |
Weight | 59 |
Material | G-7 |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
Tensile Strength (psi @ 73 Deg;) | 20000 |
Max. Recommended Use Temp (Deg:F) | 430 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 0.72 |
Flexural Strength (psi @ 73 Deg: F) | 30000 |
Description
G-7 glass-silicon laminate has good electrical properties under humid conditions, excellent heat and arc resistance, and is self-extinguishing. G-7 is used for electrical grade insulation, and for heating & appliance insulation. Silicone laminate grade G7 glass cloth reinforced silicone's natural color is typically cream to white. Composed of a continuous glass woven cloth base impregnates with silicone resin binder, this grade has excellent heat and arc resistance. Silicone thermosets are among the best polymers for high temperature. Hence, silicone is broadly used for high temperature electronic applications requiring low electrical losses. Silicone is not as strong as epoxies and industrial laminates (phenolics), upon aging at lower temperatures but is stronger upon aging over 400 deg F. G7 has extremely good dielectric loss properties under dry conditions and good electrical properties under humid conditions, although the percentage of change is high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-1021)
- FIBERGRATE PK 25 (876260)
- E. JAMES Sheet Rubber, 1/32, 6" x 6" tape Viton, 350-1/32PTAPE (350-1/32PTAPE)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, Pk10 (25255)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 96 (SGPO3.125-48X96)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 96.000 [Each] (SCANNA.375X48.000X96.000CE)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000C)
- PROFESSIONAL PLASTICS Black Formex GK-30 Flame-Retardant PP Sheet, 0.030 X 24.000 X 48.000 (SPROFRBK.030X24.000X48.000GK30)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96BLK52000P3)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- Professional Plastics Plastic Sheets