Shop All Plastic Rods
Professional Plastics
Natural G-11 Rod 48 L, 0.25 W
Mfr # RG11NA.250X48.000
Zoro # G300909109
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material G-11 Rod
- Height 0.25
- Length 48
- Color Natural
- Width 0.25
Product Information
- Brand Professional Plastics
- MFR # RG11NA.250X48.000
- Zoro # G300909109
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Height | 0.25 |
Length | 48 |
Width | 0.25 |
Details
Material | G-11 Rod |
Color | Natural |
Weight | 1 |
Description
G-11 Glass Epoxy Laminate (Mil-I-24768/3) is produced in high-temperature, laminated, glass-cloth sheets. It has high mechanical strength at temperatures up to 150°C, is self extinguishing, and retains 50% of its flexural strength at elevated temperatures. G-11 Rods are manufactured in both "Sheet Rod", which is manufactured by cutting laminated G-11 sheets into strips & the precision ground into rods. We also offer "Rolled & Molded" rods which are produced by rolling epoxy saturated G-11 glass cloth into rods and then pressed and cured into rod molds. Standard rods offered on this page are "sheet rods" unless otherwise stated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 in Dia. (40r2-36)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-64)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.75 W (RPVCWH.750-5)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-10)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.5 W (RPFANA.500)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 3.5 W (RDELNA3.500)
- PROFESSIONAL PLASTICS Natural Acetal 12 L, 0.75 W (RACENA.750C)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 3/8" Dia. (69659127)
- Professional Plastics Plastic Rods