Shop All Plastic Tube Stock
Professional Plastics
Natural Delrin 60 L
Mfr # TDELNA1.500X1.750-5
Zoro # G700910033
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Color Natural
- Length 60
- Height 1.75
- Weight 3
Product Information
- Brand Professional Plastics
- MFR # TDELNA1.500X1.750-5
- Zoro # G700910033
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 60 |
Height | 1.75 |
Width | 1.75 |
Details
Material | Delrin |
Color | Natural |
Weight | 3 |
FDA Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2.5 |
UL94 Flammability Rating Method: UL 94 | H-B |
USDA Compliant | Yes |
NSF Compliant | Yes |
Dielectric Strength (volts/mil) | 450 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Specific Gravity (73 Deg: g/cm3) | 1.41 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.7 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Max. Recommended Use Temp (Deg:F) | 180 |
Description
Delrin® tubes (acetal homopolymer) have many of the same characteristics of industrial metals such as brass, aluminum, zinc, and stainless steel. Some of Delrin's comparable properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin 150 natural, standard general purpose, unfilled acetal has the best impact toughness of all unfilled Delrin® formulations. This is the standard grade as supplied on this page. Delrin® Tubes are also called Delrin Tubular Bar, Hollow Bar, Bushing Stock, or Tubing Delrin® Tubes are supplied in Standard 5 Foot Lengths (longer lengths available request) Meets ASTM D6778 ( superceeds ASTM D4181 ) Delrin® is a registered tradename of E.I. Dupont DeNemours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-20)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (879020)
- ONLINEMETALS 0.5" Copper Round Bar 182 (19531)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/4" Thick (BULK-PS-PC-41)
- PROFESSIONAL PLASTICS Black Acetal 2 L (SACEBK.250X.750X48.000C)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC7.750X8.000)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.500X.750X48.000)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PETG-11)
- Professional Plastics Plastic Tube Stock