Shop All Plastic Sheets
Professional Plastics
Natural Copolymer Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each]
Mfr # SPRONA1.000X48.000X96.000COPO
Zoro # G700908382
product price: $425.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Color Natural
- Material Polypropylene
- Height 1
- Length 96
- Weight 161
Product Information
- Brand Professional Plastics
- MFR # SPRONA1.000X48.000X96.000COPO
- Zoro # G700908382
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1 |
Length | 96 |
Width | 48 |
Details
Color | Natural |
Material | Polypropylene |
Weight | 161 |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
FDA Compliant | Yes |
USDA Compliant | Yes |
NSF Compliant | Yes |
Description
Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.075", Pk10 (MSA075-10)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-60)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black (CNES593163/450T)
- ZORO SELECT Slotted Shim 2 x 2" x 0.002", Pk20 (36D719)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.750 Thick, 48 X 48 (SHDPENA.750-48X48)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCM15CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each] (SURERD85D4.000X16X60PP1052HD)
- PROFESSIONAL PLASTICS Semitron 420 ESD Pei Sheet, 0.375 Thick, 12 X 12 (SSEM420.375-12X12)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1" Thick (BULK-PS-UHMW-258)
- Professional Plastics Plastic Sheets