Shop All Nylon Tubing
Professional Plastics
Natural Cast Nylon Tube, 2.000 ID X 2.750 OD X 26.000 [Each]
Mfr # TNYLNA2.000X2.750X26.000C
Zoro # G100918806
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width 2.75
- Height 2.75
- Length 26
Product Information
- Brand Professional Plastics
- MFR # TNYLNA2.000X2.750X26.000C
- Zoro # G100918806
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 2.75 |
Height | 2.75 |
Length | 26 |
Details
Color | Natural |
Material | Nylon |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Diverter Spout, Nose Connection, 1/2" FIP (D01001)
- RHEEM 65 gal, Electric Water Heater, Single, Three Phase (ELD66-FTB 208V)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 4 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-4)
- KOHLER Cimarron Class Five Het Toilet, Eb (5310-96)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 100 Ft (2VDN5)
- Professional Plastics Tubing