Shop All Plastic Sheets
Professional Plastics
Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 48.000 [Each]
Mfr # SCANNA.375X48.000X48.000CE
Zoro # G900906720
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 48
- Height 0.375
- Length 48
- Weight 45
Product Information
- Brand Professional Plastics
- MFR # SCANNA.375X48.000X48.000CE
- Zoro # G900906720
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.375 |
Length | 48 |
Details
Color | Natural |
Weight | 45 |
Material | Phenolic |
Flexural Strength (psi @ 73 Deg: F) | 17500 |
Max. Recommended Use Temp (Deg:F) | 257 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Dielectric Strength (volts/mil) | 550 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.1 |
UL94 Flammability Rating Method: UL 94 | H-B |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black (CCNES-3/8-F25-P)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- MAUDLIN PRODUCTS Slotted Shim Assortment Sizes A-D, Stainless Steel, PK260 (MS-AK)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS Natural Copolymer Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPRONA1.000X48.000X96.000COPO)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 1.000 X 48.000 X 96.000 [Each] (SPROEG1.000X48.000X96.000)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.375 Thick, 24 X 48 (SPCCL.375LEX9034-24X48)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.250 X 48.000 X 96.000 [Each] (SHALNA.250X48.000X96.000-901)
- PROFESSIONAL PLASTICS Natural LDPE Sheet (Q), 0.125 X 48.000 X 96.000 [Each] (SLDPENA.125X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-ESD-17)
- Professional Plastics Plastic Sheets