Shop All Plastic Sheets
Professional Plastics
Natural Canvas CE Phenolic Sheet, 0.375 X 36.000 X 48.000 [Each]
Mfr # SCANNA.375X36.000X48.000CE
Zoro # G600907607
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.375
- Length 48
- Weight 34
- Material Phenolic
Product Information
- Brand Professional Plastics
- MFR # SCANNA.375X36.000X48.000CE
- Zoro # G600907607
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.375 |
Length | 48 |
Width | 36 |
Details
Color | Natural |
Weight | 34 |
Material | Phenolic |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 550 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 1.1 |
Flexural Strength (psi @ 73 Deg: F) | 17500 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 2 |
Max. Recommended Use Temp (Deg:F) | 257 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 1/2" W (BULK-PS-PVC-562)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- E. JAMES Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P (2860-1/2P)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-ACR-24)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROEG.500X48.000X96.000)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.062 X 24.000 X 48.000 [Each] (SDELBK.062X24.000X48.000)
- PROFESSIONAL PLASTICS Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each] (SCPVCGY1.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.125 Thick, 36 X 48 (SCANNA.125CE-36X48)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.020 Thick X 1.00 Wide X 100 FT [Each] (SDURASURF.020X1.000X100FT)
- PROFESSIONAL PLASTICS Natural Sanatec Cutting Board Sheet (S), 0.375 Thick, 48 X 96 (SHDCBNA.375V-48X96)
- 3M Prm Plastic Shting /w 233+grn Mskg Tp 06 (06728)
- Professional Plastics Plastic Sheets