Shop All Plastic Sheets
Professional Plastics
Natural Canvas C Phenolic Sheet, 0.750 X 36.000 X 48.000 [Each]
Mfr # SCANNA.750X36.000X48.000C
Zoro # G000906835
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Weight 68
- Material Phenolic
- Width 36
- Length 48
Product Information
- Brand Professional Plastics
- MFR # SCANNA.750X36.000X48.000C
- Zoro # G000906835
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 36 |
Length | 48 |
Height | 0.75 |
Details
Color | Natural |
Weight | 68 |
Material | Phenolic |
CoLT Expansion (x 10-5 in./in./Deg:F) | 20 |
Dielectric Strength (volts/mil) | 500 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Max. Recommended Use Temp (Deg:F) | 255 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Description
Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1" W x 1" Thick (BULK-PS-CAC-121)
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Flat, Al, 6061, 3/8 x 3 In, 1 Ft (61F.375X3-12)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACRBK2025.125EF-24X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Each (SPCCL.250X48.000X96.000PM)
- PROFESSIONAL PLASTICS FL Green#9093 Cast Acrylic Paper-Masked, 0.250 X 48.000 X 96.000 [Eac (SACRGN9093.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Red#2283 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SACRRD2283.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 96 (SHISWH.030-48X96)
- ZORO SELECT White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-499)
- Professional Plastics Plastic Sheets