Shop All Plastic Sheets
Professional Plastics
Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96
Mfr # SCANNA.250C-48X96
Zoro # G900907550
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Color Natural
- Weight 60
- Width 48
- Length 96
- Material Phenolic
Product Information
- Brand Professional Plastics
- MFR # SCANNA.250C-48X96
- Zoro # G900907550
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Color | Natural |
Weight | 60 |
Material | Phenolic |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Max. Recommended Use Temp (Deg:F) | 255 |
Specific Gravity (73 Deg: g/cm3) | 1.37 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 20 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 500 |
Description
Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Natural (21233)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- NATIONAL MFG/SPECTRUM BRANDS HHI 138x48 STL FLT Bar (N180-133)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.500 X 48.000 X 96.000 [Each] (SHALNA.500X48.000X96.000-901)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.125 Thick, 48 X 48 (SPCCL.125GP Polycarbonate-48X48)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 0.031 X 36.000 X 48.000 [Each] (SG30NA.031X36.000X48.000P95)
- PROFESSIONAL PLASTICS 13 MM Black Exp PVC Sheet, 0.512 X 48.000 X 96.000 [Each] (SPVCEL.512X48.000X96.000BK)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.093 Thick X 12 Inch Wide [Sqft] (STURB.093)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PE-459)
- Professional Plastics Plastic Sheets