Shop All Plastic Rods
Professional Plastics
Natural Acetal Esd 12 L, 1 W
Mfr # RACESD1.000N
Zoro # G300932275
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetal Esd
- Length 12
- Color Natural
- Width 1
- Weight 1
Product Information
- Brand Professional Plastics
- MFR # RACESD1.000N
- Zoro # G300932275
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1 |
Height | 1 |
Details
Material | Acetal Esd |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.43 |
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/83/450T)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188666)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 0.5 W (RACRC.500C)
- PROFESSIONAL PLASTICS Natural PET 12 L, 1 W (RPETNA1.000)
- PROFESSIONAL PLASTICS Polyimide 38 L, 0.093 W (RPIM7001-.093X38.000)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 5.5 W (RUHMWNA5.500Q)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 5 W (RUHMWNA5.000Q)
- PROFESSIONAL PLASTICS Natural ABS 12 L, 0.75 W (RABSNA.750)
- Professional Plastics Plastic Rods