Shop All Plastic Rods
Professional Plastics
Natural ABS 12 L, 0.75 W
Mfr # RABSNA.750
Zoro # G000907931
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Length 12
- Color Natural
- Width 0.75
- Height 0.75
Product Information
- Brand Professional Plastics
- MFR # RABSNA.750
- Zoro # G000907931
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.75 |
Height | 0.75 |
Details
Material | ABS |
Color | Natural |
Weight | 1 |
Tensile Strength (psi @ 73 Deg;) | 4300 |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 9200 |
Dielectric Strength (volts/mil) | 16000 |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
FDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.3 |
Max. Recommended Use Temp (Deg:F) | 194 |
Description
ABS Sheets & Rods - Machine Grade ABS Sheets & Rods. ABS has perhaps the best balance of properties when cost is a factor. It has good chemical & stress-resistance, as well as, a combination of toughness with rigidity & creep resistance. Machine Grade ABS is easily machined via standard machining techniques including; turning, drilling, milling, and sawing. For heat-bending and thermoformed parts, use ABS Forming Grade. Engineering Grade ABS is available in Rods & Sheets to customer specifications: ABS Rods are produced up to 6" diameter in standard 8 foot lengths (Prices Listed Per Foot). ABS Sheets / Plates are available in two types - Compression-Molded or Extruded: Compression Molded Sheets are available up to 4" thick in 48" x 96" Standard Thickness Tolerance of Compression-Molded Sheets is +/-10%. - PLUS ONLY Compression-Molded Sheets are available upon request at an additional cost. Extruded Sheets are produced up to 24" x 48", and are sold upon special request only. - Note: Extruded Sheets have a better thickness tolerance than molded sheets. (also more expensive)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.01 in Wire Dia, Black (3001228)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 0.313" Dia. (15329_36_0)
- PROFESSIONAL PLASTICS Invar 36 Rod, 4.000 Dia [Ft] (RINVAR4.000-36)
- PROFESSIONAL PLASTICS Invar 36 Rod, 0.250 Dia [Ft] (RINVAR.250)
- PROFESSIONAL PLASTICS Nylon 12 L, 1 W (RNYLMD1.000EXT)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.500 Dia [Ft] (RNYLMD3.500CAST)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 0.75 W (RTFE.750M)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.25 W (10318)
- Professional Plastics Plastic Rods