Shop All Plastic Sheets
Professional Plastics
Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each]
Mfr # SMARINITE2.000X24.000X24.000
Zoro # G200909902
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 109
- Length 24
- Height 2
- Width 24
- Specific Gravity (73 Deg: g/cm3) 2.5
Product Information
- Brand Professional Plastics
- MFR # SMARINITE2.000X24.000X24.000
- Zoro # G200909902
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Height | 2 |
Width | 24 |
Details
Weight | 109 |
Specific Gravity (73 Deg: g/cm3) | 2.5 |
Description
Marinite I structural insulation is a non-asbestos incombustible material manufactured in 4' x 8' panel form. These boards are designed to combine structural strength and high thermal insulating values in a variety of fireproofing and heat processing equipment applications. Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. In addition to high strength and excellent thermal insulating characteristics, Marinite I structural insulation is highly damage-resistant, non-corroding, and extremely water resistant. Marinite panels also provide fire safety, uniform temperature control, minimal maintenance, and fast, easy fabrication. Marinite I Advantages Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. It is highly damage resistant, non-corroding and extremely water-resistant. Marinite I Applications Potential applications include the construction of ovens, dryers and other insulated housings for the retention and control of heat. It can be machined to form heat baffles and other insulating parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.5625" Carbon Steel Hex Bar 12L14 Cold Finish (19771_24_0)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x2x361)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274HT-100)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 6 Ft L (2EXJ8)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 Thick, 24 X 36 (SFR4NA.250-24X36)
- PROFESSIONAL PLASTICS Clear Melinex ST506 Film Strip, 0.005 X 50.000 Inch X 50 FT [Each] (SMELINEXST506.005X50.000X50FT)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Each] (SACR.500X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/16" Thick (BULK-PS-CAC-457)
- Professional Plastics Plastic Sheets