Shop All Plastic Sheets
Professional Plastics
Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SMARINITE.500X48.000X96.000
Zoro # G600907461
product price: $1,041.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Key Features
- Weight 218
- Length 96
- Width 48
- Height 0.5
- Specific Gravity (73 Deg: g/cm3) 2.5
Product Information
- Brand Professional Plastics
- MFR # SMARINITE.500X48.000X96.000
- Zoro # G600907461
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.5 |
Details
Weight | 218 |
Specific Gravity (73 Deg: g/cm3) | 2.5 |
Description
Marinite I structural insulation is a non-asbestos incombustible material manufactured in 4' x 8' panel form. These boards are designed to combine structural strength and high thermal insulating values in a variety of fireproofing and heat processing equipment applications. Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. In addition to high strength and excellent thermal insulating characteristics, Marinite I structural insulation is highly damage-resistant, non-corroding, and extremely water resistant. Marinite panels also provide fire safety, uniform temperature control, minimal maintenance, and fast, easy fabrication. Marinite I Advantages Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. It is highly damage resistant, non-corroding and extremely water-resistant. Marinite I Applications Potential applications include the construction of ovens, dryers and other insulated housings for the retention and control of heat. It can be machined to form heat baffles and other insulating parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-AC-264)
- E. JAMES Sheet Rubber, 1/4, 36" x 35ft Neo Economy 70 (50070-1/4-35)
- TRIM-LOK Rubber Edging, EPDM, 25 ft Length, Adhesive, Foam Acrylic Backing, 35/64 in Overall Width (X1663BT-25)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each] (SMELINEX339WH.010X12.000X100FT)
- PROFESSIONAL PLASTICS 10MM White Komacel Sheet, 0.394 X 48.000 X 96.000 [Each] (SPVCEL.394X48.000X96.000WHKOMC)
- PROFESSIONAL PLASTICS Black Epdm Rubber Strip, 0.125 Thick X 36.000 Inch X 25 FT [Each] (SEPDMBK.125X36.000X25FT)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 3.000 Thick, 48 X 144 (SRICH3.000-48X144)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Sandshade Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARSS.375X54.000X96.000)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.125" Thick (1YYJ5)
- Professional Plastics Plastic Sheets