Shop All Film Tape
Professional Plastics
Kynstick Tape, 0.005 X 1.000 Inch X 108 FT [Roll]
Mfr # SKYNSTICK.005X1.000X36YDTAPE
Zoro # G500922359
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.924
- Height 1
- Weight 1
- Width 4.924
- Material Kynar Tape
Product Information
- Brand Professional Plastics
- MFR # SKYNSTICK.005X1.000X36YDTAPE
- Zoro # G500922359
- Country of Origin Multiple
- Category Film Tape
Dimensions
Length | 4.924 |
Height | 1 |
Width | 4.924 |
Details
Weight | 1 |
Material | Kynar Tape |
3A Dairy Compliant | Yes |
USP CLASS VI Compliant | Yes |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.8 |
USDA Compliant | Yes |
Description
Kynar® KYNStick® Tape with Pressure Sensitive Adhesive KYNStick® Tape is made with Kynar® film with an Acrylic Pressure Sensitive Adhesive for ease of application, positioning and fastening. KYNStick® Tape offers excellent chemical and corrosion resistance and has a high tensile strength. KYNStick® has good thermal stability and can be used in applications up to 300°F. Kynar® (PVDF) has extremely high purity which makes it a good candidate for food applications. When specified, Kynar 740 FILM complies with FDA regulation 21 CFR 177.510, USDA, USP XX Class VI, 3A sanitary standards and meets ASTM D3222 resin specifications. KYNStick® Tape also possesses high impact resistance and is tough and durable. Note: Although the FILM is FDA approved, the ADHESIVE backing in NOT PVDF (Kynar ®) is strong and tough as reflected by its tensile properties and impact strength. Compared to many thermoplastics, PVDF (Kynar ®) has excellent resistance to creep and fatigue, yet in thin sections such as films, PVDF (Kynar ®) components are flexible and transparent. Kynar ® Film is stable to UV and the effects of weather. In cold, heat, sunlight and humidity Kynar® Film does not wear out or get brittle. Kynar® has low NBS smoke generation and superior LOI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape 471, Transparent, 4"x, PK8 (471)
- SHURTAPE Painters Tape, 18mm W x 55m L, Blue (CP 027)
- ALLWAY 3 In 1 Caulk Tool (CT31)
- CRACK STIX 8 lb., 1/4 in. D, 250 ft. Black Joint and Crack Filler (2060)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- PROFESSIONAL PLASTICS Natural PEEK Acrylic Adhesive 1 Side Film, 0.010 X 3.000 Wide X 15 FT (SPEEKNA.010X3.000X15FTPSA1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (PPF-4)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- Professional Plastics Film Tape