Shop All Plastic Rods
Professional Plastics
Invar 36 Rod, 3.000 Dia [Ft]
Mfr # RINVAR3.000-36
Zoro # G800931389
product price: $1,972.99
/ea
Free Shipping & Returns
$1,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 3
- Weight 26
- Height 3
- Specific Gravity (73 Deg: g/cm3) 8.05
Product Information
- Brand Professional Plastics
- MFR # RINVAR3.000-36
- Zoro # G800931389
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Details
Weight | 26 |
Specific Gravity (73 Deg: g/cm3) | 8.05 |
Description
Invar® 36 Alloy Rods, Bars, Plates and Sheet are available from Professional Plastics. Invar 36 is one of the controlled expansion alloys. It has an expansion rate roughly 10 % that of standard carbon steels. Also known as "Alloy E 36" or simply "Alloy 36", this amazing alloy is second only to Super Invar in having the lowest CTE available. Note: Recent testing has determined that increased hardness will decrease CTE in all temperature ranges in Invar alloys. Professional Plastics maintains 20 warehouses in the USA, Singapore and Taiwan. Buy Online or Request A Quote below.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-5)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13503_12_12)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.75 W (RULT1000NA.750)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 5.5 W (RDELNA5.500)
- PROFESSIONAL PLASTICS Red Turcite 12 L, 1 W (RTURX1.000)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 1.5 W (RPVCGY1.500)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.625 W (RULT1000NA.625)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1-1/4" Dia. (2XPD5)
- Professional Plastics Plastic Rods