Shop All Plastic Rods
Professional Plastics
Invar 36 Rod, 2.000 Dia [Ft]
Mfr # RINVAR2.000-36
Zoro # G800931518
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 2
- Height 2
- Weight 12
- Specific Gravity (73 Deg: g/cm3) 8.05
Product Information
- Brand Professional Plastics
- MFR # RINVAR2.000-36
- Zoro # G800931518
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2 |
Height | 2 |
Details
Weight | 12 |
Specific Gravity (73 Deg: g/cm3) | 8.05 |
Description
Invar® 36 Alloy Rods, Bars, Plates and Sheet are available from Professional Plastics. Invar 36 is one of the controlled expansion alloys. It has an expansion rate roughly 10 % that of standard carbon steels. Also known as "Alloy E 36" or simply "Alloy 36", this amazing alloy is second only to Super Invar in having the lowest CTE available. Note: Recent testing has determined that increased hardness will decrease CTE in all temperature ranges in Invar alloys. Professional Plastics maintains 20 warehouses in the USA, Singapore and Taiwan. Buy Online or Request A Quote below.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 4" W x 1/4" Thick (BULK-PS-PE-869)
- RANDALL 3/4In. SQUARE TUBE (8 FT M-438)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872265)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.75 W (RULT1000NA.750)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 1 W (RPEEKNA1.000Q)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3" Dia. (1YVR8)
- Professional Plastics Plastic Rods