Shop All Plastic Sheets
Professional Plastics
Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24
Mfr # SHAS276.125-12X24
Zoro # G100913047
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.125
- Weight 25
- Specific Gravity (73 Deg: g/cm3) 8.89
Product Information
- Brand Professional Plastics
- MFR # SHAS276.125-12X24
- Zoro # G100913047
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 24 |
Height | 0.125 |
Details
Weight | 25 |
Specific Gravity (73 Deg: g/cm3) | 8.89 |
Description
HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- ZORO SELECT Rod Stock, Aluminum, 1/16 in. dia.PK3 (83041)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/4 in Outside Dia (1UWP3)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 08 X 10 (SPLEXICL.187-08X10)
- PROFESSIONAL PLASTICS Clear Resist 65 Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRR65.250X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 24.000 Inch X 50 FT [Each] (SMYLDCL.014X24.000X50FT)
- PROFESSIONAL PLASTICS Black Pipe Grade HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEPIPEGRDBK2.000X48X96)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 96 (SPETGCL.030-48X96)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-34)
- Professional Plastics Plastic Sheets