Shop All Plastic Sheets
Professional Plastics
Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24
Mfr # SHAS276.062-12X24
Zoro # G700913249
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.062
- Weight 12
- Specific Gravity (73 Deg: g/cm3) 8.89
Product Information
- Brand Professional Plastics
- MFR # SHAS276.062-12X24
- Zoro # G700913249
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 24 |
Height | 0.062 |
Details
Weight | 12 |
Specific Gravity (73 Deg: g/cm3) | 8.89 |
Description
HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878822)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT Flat Stock, 0.313", 1" W, 3 ft. (CUREC01101)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 12 X 24 (STFE.125V-12X24)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.062 Thick, 12 (SACRNG.062CEP-12X48)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 48 X 96 (SGPO3.2500-48X96)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.062 Thick, 24 X 48 (SPVCGY.062-24X48)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBL.250X48X96COLORBOARD)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- Professional Plastics Plastic Sheets