Shop All Conveyor Parts
Professional Plastics
Guide Rail/Wearstrip EPP-825, Natural Tivar UHMW Profile, 10 FT
Mfr # PUHMWPROFILE-EPP-825-10
Zoro # G900931456
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 4
- Height 4
- Weight 3
- Material UHMW
Product Information
- Brand Professional Plastics
- MFR # PUHMWPROFILE-EPP-825-10
- Zoro # G900931456
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Color | Natural |
Weight | 3 |
Material | UHMW |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW can be extruded into a limitless variation of custom profiles to suit your needs. Typical Tivar UHMW parts and include: UHMW Guide Rails, UHMW Chain Guides, UHMW Wear Strips, UHMW Pulleys, UHMW Chain Tensioners & other custom profiles. An excellent general-purpose material, TIVAR¡ 1000 (natural) is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Quadrant also offers custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Whether your business is grain, pharmaceuticals, pizza dough or frozen poultry, TIVAR¡ material will reliably move your materials and products. Tivar UHMW Profiles are sold in Standard 10 Foot (120") Lengths. See Profiles & Number Reference Guide -Tivar UHMW Profiles & Part Numbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM HookClevlok SlingG100C (657718)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- US CARGO CONTROL 3" x 40' Blue Winch Strap with Flat Hook (340FH-B)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- PROFESSIONAL PLASTICS J-Leg Design Wear Strip, Tivar UHMW EPP-622, 10 FT (PUHMWPROFILE-EPP-622-10)
- PROFESSIONAL PLASTICS Natural UHMW Profile EP-104, 0.625 X 1.000 X 1.500 X 2.000, 10 FT (PUHMWNA-EP104-10)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- TSUBAKI 16Ft 3In Conveyor Chain (RF03075S-1LA2-64)
- MARTIN SPROCKET & GEAR Waste Pk Seal W/Lip Loose, CSW7 (CSW7)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 30 Teeth, 2-41/64in Bore (500 TL 50A30 Sprocket)
- Professional Plastics Conveyor Parts