Shop All Nylon Tubing
Professional Plastics
Green Oil-Filled Cast Nylon Tube, 3.000 ID X 5.500 OD X 50.000 [Each]
Mfr # TNYLOILGN3.000X5.500X50.000
Zoro # G900918792
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 48
- Width 11
- Color Green
- Height 8
Product Information
- Brand Professional Plastics
- MFR # TNYLOILGN3.000X5.500X50.000
- Zoro # G900918792
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 48 |
Width | 11 |
Height | 8 |
Details
Material | Nylon |
Color | Green |
Weight | 36 |
Max. Recommended Use Temp (Deg:F) | 220 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 2" x 1" Black Forged Steel Reducing Tee Class 3000 (0361125404)
- F MATIC Orange Grove Urinal Screens, 60PK (US200N)
- SYMMONS Temptrol, Tub and Shower Valve, Chrome (S262BODY)
- GROHE Cartridge (06188000)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- Professional Plastics Tubing