Shop All Nylon Tubing
Professional Plastics
Green Oil-Filled Cast Nylon Tube, 2.750 ID X 4.500 OD X 50.000 [Each]
Mfr # TNYLOILGN2.750X4.500
Zoro # G500918871
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Height 8
- Color Green
- Material Nylon
- Weight 22
Product Information
- Brand Professional Plastics
- MFR # TNYLOILGN2.750X4.500
- Zoro # G500918871
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 48 |
Height | 8 |
Width | 9 |
Details
Color | Green |
Material | Nylon |
Weight | 22 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Max. Recommended Use Temp (Deg:F) | 220 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Serenity 36" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-36-C-NH)
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV46)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/4" x 1/4" Male Uni (B14-U02ML)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 500', Red (N38CR)
- Professional Plastics Nylon Tubing