Shop All Plastic Sheets
Professional Plastics
Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120
Mfr # SNYLLIG.250GNCST-48X120
Zoro # G500914378
product price: $1,218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,218.99
Free 30-Day Returns
Key Features
- Color Green
- Height 0.25
- Weight 63
- Width 48
- Length 120
Product Information
- Brand Professional Plastics
- MFR # SNYLLIG.250GNCST-48X120
- Zoro # G500914378
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Width | 48 |
Length | 120 |
Details
Color | Green |
Weight | 63 |
Material | Nylon |
Max. Recommended Use Temp (Deg:F) | 260 |
Flexural Strength (psi @ 73 Deg: F) | 1600 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
UL94 Flammability Rating Method: UL 94 | HB |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 50 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Description
Nylatron® LIG combines the toughness of cast PA6 with an oil-based lubricant that is encapsulated within the nylon matrix. It increases the load bearing performance of the material when compared to unfilled nylons and reduces the coefficient of friction. It is an ideal material for industrial application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTEX PolyCarb Series Greca Roof Panel, 10 ft L, 26 in W, Corrugated Profile, 0032 in Thick Material (1419B)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 60A (BULK-RS-S60-262)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.030 X 42.000 X 52.000 [Each] (SFISH.030X42.000X52.000GY)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PC-611)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- PROFESSIONAL PLASTICS Natural 30%GLASS-FILLED PEEK Sheet, 1.250 X 24.000 X 48.000 [Each] (SPEEKGL30NA1.250X24.000X48.000)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.187 X 48.000 X 96.000 [Each] (SLDPENA.187X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062CE-36X48)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.080 Thick X 12 Inch Wide [Sqft] (STURB.080)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (PS-PC-SR-189)
- Professional Plastics Plastic Sheets