Shop All Plastic Sheets
Professional Plastics
Gray#7130 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SPCGY7130.250X48.000X96.000
Zoro # G300906979
product price: $418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 96
- Height 0.25
- Material Polycarbonate
- Width 48
Product Information
- Brand Professional Plastics
- MFR # SPCGY7130.250X48.000X96.000
- Zoro # G300906979
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.25 |
Width | 48 |
Details
Color | Gray |
Material | Polycarbonate |
Weight | 53 |
Dielectric Strength (volts/mil) | 390 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
UL94 Flammability Rating Method: UL 94 | H-B |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Max. Recommended Use Temp (Deg:F) | 250 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-68)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 96 (SPAPNA.375-48X96)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- PROFESSIONAL PLASTICS Black Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARBK.750X54.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 12 X 48 (SFR4NA.031-12X48)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.030 Thick, 48 X 96 (SPETGCL.030-48X96)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/4" Thick (PS-UHMW-ESD-5)
- Professional Plastics Plastic Sheets