Shop All Plastic Sheets
Professional Plastics
Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12
Mfr # SACRGY2074.125EP-12X12
Zoro # G400908569
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 12
- Weight 26
- Length 12
- Height 0.125
Product Information
- Brand Professional Plastics
- MFR # SACRGY2074.125EP-12X12
- Zoro # G400908569
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 12 |
Height | 0.125 |
Details
Color | Gray |
Weight | 26 |
Material | Plexiglass |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Max. Recommended Use Temp (Deg:F) | 200 |
Dielectric Strength (volts/mil) | 400 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 12" x 24" Neo Economy 70 (50070-3/16B)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1-1/2" Thick (BULK-PS-UHMW-209)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 6" W x 3/4" Thick (BULK-PS-PE-968)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A4)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROEG.500X48.000X96.000)
- PROFESSIONAL PLASTICS Canvas Rempack 6X6+, 25 Lbs, Canvas Rempack 6X6+, 25 Lbs [Lot] (REMPACK-CANVAS4X4-25LBS)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- WARP BROTHERS Vinylpane Window 36Inx25Yd8Mil (8VP-3625)
- Professional Plastics Plastic Sheets