Shop All Plastic Rods
Professional Plastics
Gray PVC 12 L, 3 W
Mfr # RPVCGY3.000
Zoro # G500899996
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 12
- Color Gray
- Width 3
- Height 3
Product Information
- Brand Professional Plastics
- MFR # RPVCGY3.000
- Zoro # G500899996
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Details
Material | PVC |
Color | Gray |
Weight | 5 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Max. Recommended Use Temp (Deg:F) | 140 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Dielectric Strength (volts/mil) | 544 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-PE-476)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_24_24)
- POLYAMER CF1020C 20 x 100 ft. 10 mil Poly Film - Clear (73257250139)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-PC-373)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 0.625 W (RPAPNA.625XXX-4)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 1 W (RPETNA1.000Q)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 2 W (RPVDFNA2.000)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.375 W (RPVCWH.375-10)
- PROFESSIONAL PLASTICS Celazole 12 L, 0.25 W (RCELAZOLE.250)
- PROFESSIONAL PLASTICS Natural Techtron 12 L, 1 W (RPPSNA1.000Q)
- Professional Plastics Plastic Rods