Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 1.000 Dia [Ft]
Mfr # RPETTX1.000Q
Zoro # G500922335
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Height 1
- Length 12
- Material Ertalyte
- Color Gray
Product Information
- Brand Professional Plastics
- MFR # RPETTX1.000Q
- Zoro # G500922335
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Height | 1 |
Length | 12 |
Width | 1 |
Details
Weight | 1 |
Material | Ertalyte |
Color | Gray |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
USDA Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
Max. Recommended Use Temp (Deg:F) | 210 |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Rubber Pan 3 Gallon (1122-3GL)
- BUCKMANS CHEMICAL 5 gal Carboy Wrench (WR1)
- BRIGGS & STRATTON Air Filter Cartridge (5043K)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- PROFESSIONAL PLASTICS Gray PET Ertalyte TX Rod (Q), 1.250 Dia [Ft] (RPETTX1.250Q)
- PET ADOBE Furniture Protector Pet Cover for Dogs and Cats with Shredded Memory Foam filled 35" x 35", Beige (745407VEG)
- BAYER Advantage Ii Sml Cat (81520208-AOC)
- PARKER MCCRORY Parker Mccrory SE5 Super Energizer Fencer (SE5)
- PET ADOBE Pet Adobe High Density Foam Stairs, Step Design, Ramp for Small Dogs, Cats with Cover, Gray (742135YXI)
- PROVIZOR PRODUCTS Long Snout Optivizor for Whippets/Greyhounds MEDIUM (2053-M)
- PAWPLE Dog Barrier for SUV's, Cars & Vehicles, Heavy-Duty - Adjustable Pet Barrier, Universal Fit (PAWDBAR)
- Professional Plastics Pet Grooming & Health