Shop All Bathroom Partitions & Accessories
Professional Plastics
Gray Partition Board PE-10 HDPE, 1.000 X 55.500 X 120.000 [Each]
Mfr # SHDPEPAR1.000X55.000X120GY
Zoro # G900931807
product price: $873.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Color Gray
- Width 55.5
- Height 1
- Length 120
- Material Bathroom Partition
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.000X120GY
- Zoro # G900931807
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55.5 |
Height | 1 |
Length | 120 |
Details
Color | Gray |
Material | Bathroom Partition |
Weight | 252 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-ABCP)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR6)
- ERIE Vt3317 3/4" Sweat 3-Way Valve (VT3317)
- PROFESSIONAL PLASTICS Partition PE-15 Cloud HDPE, 1.000 X 55.500 X 120.000 [Each] (SHDPEPAR1.000X55.5X120PE15CLOU)
- PROFESSIONAL PLASTICS Partition PE-3 Pacific HDPE, 1.000 X 55.500 X 120.000 [Each] (SHDPEPAR1.000X55.5X120PE3PACIF)
- PROFESSIONAL PLASTICS Mocha Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144MOCHA)
- PROFESSIONAL PLASTICS Sahara Beige Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each] (SHDPEPAR1.000X55.000X144SAHBGE)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- Professional Plastics Bathroom Partitions & Accessories