Shop All Plastic Sheets
Professional Plastics
Gray Fishpaper Sheet, 0.030 X 42.000 X 52.000 [Each]
Mfr # SFISH.030X42.000X52.000GY
Zoro # G400907012
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Weight 3
- Height 0.03
- Width 42
- Material Fishpaper
Product Information
- Brand Professional Plastics
- MFR # SFISH.030X42.000X52.000GY
- Zoro # G400907012
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.03 |
Width | 42 |
Length | 52 |
Details
Color | Gray |
Weight | 3 |
Material | Fishpaper |
Dielectric Strength (volts/mil) | 125 |
Max. Recommended Use Temp (Deg:F) | 230 |
Tensile Strength (psi @ 73 Deg;) | 16000 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Fish Paper (aka Fishpaper - Vulcanized Fibre) is a strong paperboard insulation used primarily for its excellent electrical insulating properties. Fish paper is a vulcanized fiber and is very flexible. Used frequently for electrical insulation, fishpaper is commonly die cut and machined. Fishpaper is extremly durable and is available both in sheet stock and custom parts. Vulcanized Fibre is made between .0078" and .375" thick. It is made in several colors, and several grades. The most common grade is Standard Electrical Grade which is commonly referred to as Fishpaper. Standard Electrical Grade Vulcanized Fibre (aka Fish Paper - Fishpaper): is made only in thinner gauges, typically from .0078" to .062" thick. It has very good electrical insulating properties, and is more flexible with good forming capabilities for applications such as slot wedge insulation. Standard Color is Grey Vulcanized Fibre (Fishpaper) is sold under various tradenames including; Peerless, Vulcanex, Forbon, and Armite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B4)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-E60HT-206)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft (4YUL2)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 24 (SPLEXICL.187-12X24)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.250 Thick, 24 X 24 (SHAS276.250-24X24)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 (SACRNG.125CEP-12X12)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.500 X 48.000 X 96.000 [Each] (SPAPNA.500X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PCC-6)
- Professional Plastics Plastic Sheets