Shop All Plastic Sheets
Professional Plastics
Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each]
Mfr # SCPVCGY1.250X48.000X96.000
Zoro # G500899774
product price: $3,834.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,834.99
Free 30-Day Returns
Key Features
- Color Gray
- Weight 340
- Material CPVC
- Height 1.25
- Length 96
Product Information
- Brand Professional Plastics
- MFR # SCPVCGY1.250X48.000X96.000
- Zoro # G500899774
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1.25 |
Length | 96 |
Width | 48 |
Details
Color | Gray |
Weight | 340 |
Material | CPVC |
NSF Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 40 |
Flexural Strength (psi @ 73 Deg: F) | 15500 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 1.56 |
Max. Recommended Use Temp (Deg:F) | 178 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4 |
Tensile Strength (psi @ 73 Deg;) | 8700 |
Heat Deflection Temp. (264 psi) Deg:F | 140 |
Description
CPVC shares most of the features and properties of its close relative, PVC. It is also readily workable, including machining, welding, and forming. Because of its excellent corrosion resistance at elevated temperatures, CPVC is ideally suited for self-supporting constructions where temperatures up to 200°F (93°C) are present. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. It exhibits excellent fire resistance, chemical resistance, and is readily available in sheets, rods, and tubing. Color: Light Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acrylic/PVC Sheet Stock 24" L x 12" W x 0.250" Thick (541478-2)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4351_36_0)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 1 Ft L (2HJG3)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.003 X 24.000 X 24.000 [Each] (SKAPT.003X24.000X24.000HN)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 24.000 X 24.000 [Each] (SKAPT.002X24.000X24.000HN)
- PROFESSIONAL PLASTICS 3MM White Celtec Exp PVC Sheet (S), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHV)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-35)
- Professional Plastics Plastic Sheets