Shop All Plastic Channels
Professional Plastics
GPO-3 U-Channel #2250, 0.375 X 11.281 X 1.375, 10 FT
Mfr # PGPO3CHANNEL2250-10
Zoro # G800930863
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Weight 13
- Width 6
- Height 6
- Specific Gravity (73 Deg: g/cm3) 2.2
Product Information
- Brand Professional Plastics
- MFR # PGPO3CHANNEL2250-10
- Zoro # G800930863
- Country of Origin Multiple
- Category Plastic Channels
Dimensions
Length | 6 |
Width | 6 |
Height | 6 |
Details
Weight | 13 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
GPO-3 Channel for electrical applications. GPO-3 (GPO3) U-Channel and Hat Channel perform well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. Also available in specialty grades from Glastic Contact a Professional Plastics customer service representative for more details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4357_36_0)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 3 In Leg, 10 Ft (870540)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 36 Length (7763)
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate 2 Piece Snap H-Channel Gasket Clip Profile, 6MM X (PPCCL6MMX12FTGCPSNAPH-CHANNEL)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1144, 0.250 X 2.000 X 1.000, 10 FT (PGPO3CHANNEL1144-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- Professional Plastics Plastic Channels